Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M5.5X3
  • Zoro # G423941185

product price: 
$
18.39
/ea

Key Features

Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Overall Length
8 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M5.5X3
Zoro #
G423941185
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
10 mm
Head Height
4.5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Thread Size
M4x0.70
Shoulder Diameter
5.5 mm
Minimum Thread Length
5 mm
Shoulder Length
3 mm
Length
8 mm

Details

Item
Shoulder Screw
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Drive Type
Internal Hex
System of Measurement
Metric
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
Minimum Yield Strength
35,000 psi
Finish
Passivated
Shear Strength
45,000 psi
Head Texture
Knurled
Rockwell Hardness
B83
Precision Screw
Yes
Tensile Strength
90,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 3 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.