Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M5.5X5
- Zoro # G623941923
product price:Â
$
21.39
/ea
Key Features
Shoulder Length
5 mm
Shear Strength
45,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Material
Stainless Steel
Head Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M5.5X5
- Zoro #
- G623941923
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 45,000 psi
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 35,000 psi
- Head Type
- Knurled
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 10 mm
- Head Height
- 4.5 mm
- Shoulder Diameter
- 5.5 mm
- Minimum Thread Length
- 5 mm
- Overall Length
- 10 mm
- Thread Size
- M4x0.70
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Length
- 10 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 5 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.