Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M9X65
- Zoro # G623941282
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Shoulder Diameter
9 mm
Minimum Thread Length
13 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Material
Stainless Steel
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M9X65
- Zoro #
- G623941282
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Head Texture
- Knurled
- Tensile Strength
- 75,000 psi
- Minimum Yield Strength
- 30,000 psi
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Material Grade/Class
- 316
- System of Measurement
- Metric
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Shear Strength
- 37,500 psi
- Material Quality Standards
- ASTM A276
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 9 mm
- Minimum Thread Length
- 13 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Overall Length
- 78 mm
- Head Height
- 6 mm
- Head Diameter
- 14 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 65 mm
- Thread Size
- M8x1.25
- Length
- 78 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 65 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.