Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M5.5X65
- Zoro # G423941864
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M4x0.70
Finish
Passivated
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Precision Screw
Yes
Tensile Strength
90,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M5.5X65
- Zoro #
- G423941864
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Finish
- Passivated
- Precision Screw
- Yes
- Tensile Strength
- 90,000 psi
- Head Type
- Knurled
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Shear Strength
- 45,000 psi
- Material Grade/Class
- 18-8
- Minimum Yield Strength
- 35,000 psi
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M4x0.70
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length
- 65 mm
- Head Diameter
- 10 mm
- Head Height
- 4.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 5 mm
- Shoulder Diameter
- 5.5 mm
- Overall Length
- 70 mm
- Length
- 70 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 65 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.