Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M6.5X8
  • Zoro # G723941342

product price: 
$
33.49
/ea

Key Features

Material Grade/Class
18-8
Minimum Thread Length
10 mm
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Shoulder Length
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M6.5X8
Zoro #
G723941342
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
10 mm
Shoulder Length
8 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Thread Size
M5x0.80
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
6.5 mm
Head Height
5 mm
Head Diameter
10 mm
Overall Length
18 mm
Length
18 mm

Details

Item
Shoulder Screw
Material Grade/Class
18-8
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Material
Stainless Steel
Drive Type
Internal Hex
Tensile Strength
90,000 psi
Finish
Passivated
Rockwell Hardness
B83
Precision Screw
Yes
Head Type
Knurled
Shear Strength
45,000 psi
Head Texture
Knurled
Minimum Yield Strength
35,000 psi
Material Quality Standards
ASTM A582
Dimensional Standards
ISO 7379-1983
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 8 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.