18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M6X14
  • Zoro # G323940226
product price: 
$
5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Drive Type
Internal Hex
System of Measurement
Metric
Minimum Yield Strength
35,000 psi
Shear Strength
45,000 psi
Shoulder Diameter
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M6X14
Zoro #
G323940226
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
6 mm
Shoulder Length
14 mm
Head Height
4.5 mm
Minimum Thread Length
9.5 mm
Overall Length
23.5 mm
Head Diameter
10 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Thread Size
M5x0.80
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
23.5 mm

Details

Item
Shoulder Screw
Drive Type
Internal Hex
System of Measurement
Metric
Minimum Yield Strength
35,000 psi
Shear Strength
45,000 psi
Precision Screw
Yes
Rockwell Hardness
B83
Tensile Strength
90,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Material Grade/Class
18-8
Material
Stainless Steel
Head Texture
Knurled
Head Type
Knurled
Finish
Passivated
Material Quality Standards
ASTM A582
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews