Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M6X70
- Zoro # G423941239
product price:Â
$
22.99
/ea
Key Features
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Rockwell Hardness
B83
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M6X70
- Zoro #
- G423941239
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A582
- Finish
- Passivated
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Head Texture
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Shear Strength
- 45,000 psi
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 9.5 mm
- Overall Length
- 79.5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Diameter
- 6 mm
- Head Height
- 4.5 mm
- Thread Size
- M5x0.80
- Shoulder Length
- 70 mm
- Head Diameter
- 10 mm
- Length
- 79.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.