Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M12X10
- Zoro # G023940977
product price:Â
$
22.89
/ea
Key Features
Thread Size
M10x1.50
Overall Length
26 mm
System of Measurement
Metric
Drive Type
Internal Hex
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M12X10
- Zoro #
- G023940977
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Material
- Alloy Steel
- Color
- Black
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 85,000 psi
- Material Grade/Class
- 4140
- Shear Strength
- 70,000 psi
- Rockwell Hardness
- B91, C32
- Tensile Strength
- 140,000 psi
- Head Texture
- Knurled
- Finish
- Black Oxide
- Precision Screw
- Yes
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M10x1.50
- Overall Length
- 26 mm
- Head Diameter
- 18 mm
- Shoulder Length
- 10 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Height
- 9 mm
- Shoulder Diameter
- 12 mm
- Minimum Thread Length
- 16 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 26 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.