18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M7X16
  • Zoro # G623941084
product price: 
$
60.89
/ea

Key Features

Precision Screw
Yes
Minimum Thread Length
11 mm
Thread Size
M6x1.00
Shear Strength
45,000 psi
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M7X16
Zoro #
G623941084
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
11 mm
Thread Size
M6x1.00
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
7 mm
Shoulder Length
16 mm
Head Diameter
12 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
5 mm
Overall Length
27 mm
Length
27 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Shear Strength
45,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
90,000 psi
Finish
Passivated
Head Texture
Knurled
System of Measurement
Metric
Material Grade/Class
18-8
Rockwell Hardness
B83
Minimum Yield Strength
35,000 psi
Material
Stainless Steel
Material Quality Standards
ASTM A582
Drive Type
Internal Hex
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews