Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M7X40
  • Zoro # G723941205

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M6x1.00
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shear Strength
45,000 psi
Tensile Strength
90,000 psi
Precision Screw
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M7X40
Zoro #
G723941205
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1.00
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Overall Length
51 mm
Shoulder Diameter
7 mm
Head Height
5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
40 mm
Minimum Thread Length
11 mm
Head Diameter
12 mm
Length
51 mm

Details

Item
Shoulder Screw
Shear Strength
45,000 psi
Tensile Strength
90,000 psi
Precision Screw
Yes
Drive Type
Internal Hex
Material Quality Standards
ASTM A582
Head Texture
Knurled
Material Grade/Class
18-8
Rockwell Hardness
B83
Minimum Yield Strength
35,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
System of Measurement
Metric
Head Type
Knurled
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.