18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M7X50
  • Zoro # G523941900
product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
90,000 psi
Head Height
5 mm
Head Texture
Knurled
Drive Type
Internal Hex
Material Quality Standards
ASTM A582
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M7X50
Zoro #
G523941900
UPC #
-
Country of Origin
United States

Dimensions

Head Height
5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
7 mm
Minimum Thread Length
11 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M6x1.00
Shoulder Length
50 mm
Head Diameter
12 mm
Overall Length
61 mm
Length
61 mm

Details

Item
Shoulder Screw
Tensile Strength
90,000 psi
Head Texture
Knurled
Drive Type
Internal Hex
Material Quality Standards
ASTM A582
System of Measurement
Metric
Minimum Yield Strength
35,000 psi
Material
Stainless Steel
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Material Grade/Class
18-8
Rockwell Hardness
B83
Finish
Passivated
Shear Strength
45,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews