18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M7X6
  • Zoro # G723941359
product price: 
$
29.49
/ea

Key Features

Head Height
5 mm
Material Quality Standards
ASTM A582
Minimum Thread Length
11 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M7X6
Zoro #
G723941359
UPC #
-
Country of Origin
United States

Dimensions

Head Height
5 mm
Minimum Thread Length
11 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
7 mm
Shoulder Length
6 mm
Head Diameter
12 mm
Thread Size
M6x1.00
Overall Length
17 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Length
17 mm

Details

Item
Shoulder Screw
Material Quality Standards
ASTM A582
System of Measurement
Metric
Tensile Strength
90,000 psi
Head Type
Knurled
Drive Type
Internal Hex
Shear Strength
45,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Material Grade/Class
18-8
Minimum Yield Strength
35,000 psi
Head Texture
Knurled
Finish
Passivated
Material
Stainless Steel
Precision Screw
Yes
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 6 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.