18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M8X120
  • Zoro # G323941940
product price: 
$
57.69
/ea

Key Features

Thread Size
M6x1.00
Material Grade/Class
18-8
Material
Stainless Steel
Head Texture
Knurled
Precision Screw
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M8X120
Zoro #
G323941940
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1.00
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
8 mm
Head Height
5.5 mm
Overall Length
131 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
11 mm
Head Diameter
13 mm
Shoulder Length
120 mm
Length
131 mm

Details

Item
Shoulder Screw
Material Grade/Class
18-8
Material
Stainless Steel
Head Texture
Knurled
Precision Screw
Yes
Finish
Passivated
Shear Strength
45,000 psi
Head Type
Knurled
System of Measurement
Metric
Drive Type
Internal Hex
Minimum Yield Strength
35,000 psi
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
ISO 7379-1983
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 120 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews