Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M8X130
  • Zoro # G123942109

product price: 
$
80.89
/ea

Key Features

Head Type
Knurled
Material Quality Standards
ASTM A582
Precision Screw
Yes
Thread Size
M6x1.00
Head Diameter
13 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M8X130
Zoro #
G123942109
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1.00
Head Diameter
13 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Height
5.5 mm
Minimum Thread Length
11 mm
Overall Length
141 mm
Shoulder Diameter
8 mm
Shoulder Length
130 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
141 mm

Details

Item
Shoulder Screw
Head Type
Knurled
Material Quality Standards
ASTM A582
Precision Screw
Yes
System of Measurement
Metric
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Shear Strength
45,000 psi
Drive Type
Internal Hex
Rockwell Hardness
B83
Dimensional Standards
ISO 7379-1983
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
Finish
Passivated
Head Texture
Knurled
Minimum Yield Strength
35,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 130 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.