18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M8X140
  • Zoro # G923941760
product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Material
Stainless Steel
Tensile Strength
90,000 psi
Head Texture
Knurled
Overall Length
151 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M8X140
Zoro #
G923941760
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Overall Length
151 mm
Shoulder Length
140 mm
Shoulder Diameter
8 mm
Minimum Thread Length
11 mm
Head Diameter
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
5.5 mm
Thread Size
M6x1.00
Length
151 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Tensile Strength
90,000 psi
Head Texture
Knurled
Material Quality Standards
ASTM A582
Shear Strength
45,000 psi
Minimum Yield Strength
35,000 psi
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Rockwell Hardness
B83
Dimensional Standards
ISO 7379-1983
Finish
Passivated
Precision Screw
Yes
Drive Type
Internal Hex
Material Grade/Class
18-8
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 140 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews