18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M9X35
  • Zoro # G623940520
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Head Texture
Knurled
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
9 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M9X35
Zoro #
G623940520
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
9 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Height
6 mm
Thread Size
M8x1.25
Head Diameter
14 mm
Shoulder Length
35 mm
Overall Length
48 mm
Minimum Thread Length
13 mm
Length
48 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Drive Type
Internal Hex
Material
Stainless Steel
Precision Screw
Yes
Rockwell Hardness
B83
Minimum Yield Strength
35,000 psi
Finish
Passivated
Shear Strength
45,000 psi
Material Grade/Class
18-8
System of Measurement
Metric
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 35 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.