Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M9X40
- Zoro # G623941077
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
9 mm
Material Grade/Class
18-8
Shoulder Screw Type
Standard Shoulder Screw
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M9X40
- Zoro #
- G623941077
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Head Texture
- Knurled
- Finish
- Passivated
- Tensile Strength
- 90,000 psi
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 35,000 psi
- Shear Strength
- 45,000 psi
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- System of Measurement
- Metric
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 9 mm
- Overall Length
- 53 mm
- Shoulder Length
- 40 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Minimum Thread Length
- 13 mm
- Thread Size
- M8x1.25
- Head Diameter
- 14 mm
- Head Height
- 6 mm
- Length
- 53 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.