Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M9X80
- Zoro # G423941253
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Drive Type
Internal Hex
Shoulder Diameter
9 mm
Precision Screw
Yes
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M9X80
- Zoro #
- G423941253
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- System of Measurement
- Metric
- Minimum Yield Strength
- 35,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Finish
- Passivated
- Tensile Strength
- 90,000 psi
- Head Type
- Knurled
- Shear Strength
- 45,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 9 mm
- Overall Length
- 93 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Minimum Thread Length
- 13 mm
- Head Height
- 6 mm
- Head Diameter
- 14 mm
- Thread Size
- M8x1.25
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 80 mm
- Length
- 93 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.