Shop All Electrical Wire & Cable
Zoro Select
18 AWG 2 Conductor Portable Cord 600V 250 ft. BK
Mfr # 2TYF7
Zoro # G2834002
original price:
$187.52
3% off
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 250 ft
- Jacket Color Black
- Jacket Material TPE
Product Information
- Brand Zoro Select
- MFR # 2TYF7
- Zoro # G2834002
- UPC # 190735452608
- Country of Origin Indonesia
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 250 ft |
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.35 in |
Wire Size - Wire and Cable | 18 AWG |
Wire Size (Wire and Cable) | 18 AWG |
Length (Straight Wireway) | 250 ft |
Details
Description
Portable Cord, Number of Conductors 2, Wire Size 18 AWG, Trade Designation SEOW, Jacket Material TPE, Wire Color Black, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V42)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8)
- NVENT CADDY Conduit Clip, Spring Steel (16M24SM)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8AAHA)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3697)
- ZORO SELECT 16 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3687)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN3)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3698)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 100 ft. BK (E3678)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3638)
- ZORO SELECT 6 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (E3711)
- Zoro Select Electrical Wire & Cable