Zoro Homepage

1/8" Compression Low Lead Brass Nut

  • Mfr # 700061-02

  • Zoro # G5138427


product price: $0.72
/ea
Sold in multiples of 5 for $3.60

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
1/8 in
Hex Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700061-02
Zoro #
G5138427
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/8 in
Hex Size
3/8 in
Compression Thread Size
5/16-24
Thread Size
5/16"-24
Compatible Tube Outer Diameter
1/8 in
Overall Length
3/8 in
Length
0.37"
Outside Dia.
3/8"

Description

Compression Fitting Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/8 in, Thread Size 5/16 In.-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Standards NSF/ANSI 61 Annex G, Compatible Tube Hardness Not Applicable, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression, Hex Size 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.