Zoro Homepage

1/8" FNPT 316 SS Threaded Cap

  • Mfr # 60RDC111N018

  • Zoro # G2195602


product price: $1.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RDC111N018
Zoro #
G2195602
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Standards
Meets ANSI Standards B1.20.1 Standards, Class 150
Fittings Sub-Category
Caps
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Cap
Material Grade
316

Description

Square Head Plug, 1/8 in Nominal Pipe Size, Stainless Steel, 316, Female NPT, 150 psi Max. Steam Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.