Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" FNPT PVC Ball Valve Inline

  • Mfr # 5742890

  • Zoro # G0425905


product price: $17.79
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5742890
Zoro #
G0425905
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8 in
Overall Length
4.16 in
Nominal Valve Size
1/8 in
Connection Size - Side 2
1/8 in
Connection Size - Side 1
1/8 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
NSF STD 51
Features
Multiple Configurations
Seat Material
Buna-N
Body Material
Plastic
Temp. Range
20 Degrees to 140 Degrees F
Max. Pressure
125 PSI CWP
Stem Material
PVC
Stem Type
Self-Lubricating
Handle Type
Wedge
Handle Material
PVC
Ball Valve Product Group
Manual
Seal Material
Buna-N
Type
One Piece
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 51
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/8 in, Valve Ways 2-Way, Seal Material Buna-N

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.