Zoro Homepage

1/8" FNPT SS 90 Degree Elbow

  • Mfr # 4307000100

  • Zoro # G2237383


product price: $11.15
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307000100
Zoro #
G2237383
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Outside Dia.
7/8"
Pipe Size
1/8"
Fitting Side A Outside Diameter
7/8 in
Overall Length
1 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Description

90 Degrees Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 1/8 in, Female, NPT, 7/8 in, 1/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.