Zoro Homepage

1/8" FNPT SS Half Coupling

  • Mfr # 4307001500

  • Zoro # G3361705


product price: $3.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001500
Zoro #
G3361705
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Outside Dia.
5/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Overall Length
5/8 in
Fitting Side A Outside Diameter
5/8 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Half Coupling
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Fittings Sub-Category
Couplings
Max. Steam Pressure
2810 psi@350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Gender
Female
Color
Silver
Includes Pre-Applied Thread Sealant
No
Class
Class 3000
Fitting Side B Gender
Female
Maximum Operating Pressure
Refer to Specification
Material Grade
316
For Pipe Schedule
160

Description

Half Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 1/8 in, Female, NPT, 5/8 in, 1/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.