Zoro Homepage

1/8" FNPT SS Threaded Union

  • Mfr # 4307002250

  • Zoro # G1850265


product price: $21.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307002250
Zoro #
G1850265
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size
1/8"
Pipe Size (Fittings)
1/8"
Outside Dia.
1-31/64"
Fitting Side A Nominal Pipe Size
1/8 in
Overall Length
1 5/8 in
Fitting Side A Outside Diameter
1 7/16 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Specific Pipe Fitting Shape
Union
Max. Pressure
2915 psi@100 Degrees F
Max. Steam Pressure
2080 psi@400 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Unions
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Material Grade
316
Maximum Operating Pressure
Refer to Specification
Class
Class 3000
Color
Silver
Fitting Side A Type
NPT

Description

Union, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 1/8 in, Female, NPT, 1 7/16 in, 1/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.