Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in x 18 in x 18 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT

  • Mfr # 22XM40

  • Zoro # G8552214


product price: $4.69
/ea
Sold in multiples of 10 for $46.90

Key Features

Inside Length
18 in
Inside Width
18 in
Inside Height
18 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XM40
Zoro #
G8552214
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
18 in
Inside Width
18 in
Inside Height
18 in
Outside Length
18 3/4 in
Outside Height
19 in
Outside Width
18 3/4 in
Wall Thickness
3/16 in
Inside LxWxH
18x18x18

Details

Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Fluting Profile
B-C Flute
Closure Style
RSC
Moving Box Type
Medium Office, Kitchen - Heavy

Description

Shipping Box, Box Style Standard, Medium Office, Kitchen - Heavy, Wall Type Double Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 18 in, 18x18x18 in Inside LxWxH, 48 ECT, RSC, Outside Length 18 3/4 in, Outside Width 18 3/4 in, Outside Height 19 in, 18 3/4x18 3/4x19 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B-C Flute, Maximum Load Capacity 100 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.