18 in x 18 in x 2 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VH45
Zoro # G6442065
product price: $2.99
/eaSold in multiples of 25 for $74.75
Key Features
Inside Height
2 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55VH45
Zoro #
G6442065
UPC #
841436076302
Country of Origin
United States
Dimensions
Inside Length
18 in
Inside Width
18 in
Inside Height
2 in
Outside Length
18 3/8 in
Outside Height
2 5/8 in
Wall Thickness
5/32 in
Outside Width
18 3/8 in
Inside LxWxH
18x18x2
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 2 in, 18x18x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 in, Outside Width 18 in, Outside Height 2 in, 18 3/8x18 3/8x2 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.