Zoro Homepage

1/8" MNPT 316 SS Hex Plug

  • Mfr # 60HP112N018

  • Zoro # G2137956


product price: $1.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Hex Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60HP112N018
Zoro #
G2137956
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Overall Length
18 mm
Nominal Pipe Size
1/8 in
Outside Diameter
1/8 in

Details

Specific Fitting Shape
Hex Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Plug
Max. Pressure
300 psi
Standards
Meets ANSI Standards B1.20.1 Standards, Class 150
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Fittings Sub-Category
Plugs
Specific Pipe Fitting Shape
Hex Plug
Temp. Range
-20 Degrees to 350 Degrees F
Material Grade
316L
Plug Drive Style
3 in Hex
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
For Pipe Schedule
40
Class
Class 150
Fitting Side A Pipe Threading
27
Includes Seal
No

Description

Hex Head Plug, 1/8 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 40, Male NPT, 1/8 in Outside Diameter, 18 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 3 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 27, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.