1/8" MNPT Galvanized Square Head Plug
Mfr # 5P907
Zoro # G2500321
product price: $1.39
/eaKey Features
Specific Fitting Shape
Square Head Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5P907
Zoro #
G2500321
UPC #
190735925911
Country of Origin
Thailand
Dimensions
Pipe Size (Fittings)
1/8"
Pipe Size - Pipe Fitting
1/8"
Nominal Pipe Size
1/8 in
Details
Item
Square Head Plug
Specific Fitting Shape
Square Head Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Saturated Steam Pressure
150 PSI
Pipe Fitting Material
Galvanized Malleable Iron
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Square Head Plug
Includes Seal
No
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Description
Square Head Plug, 1/8 in Nominal Pipe Size, Malleable Iron, Galvanized, Class Class 150, Male NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.