Zoro Homepage

1/8" MNPT x 13/32" TBE Brass Close Pipe Nipple Sch 40

  • Mfr # 706112-02

  • Zoro # G5123325


product price: $1.45
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
0.4063 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Low Lead Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706112-02
Zoro #
G5123325
UPC #
-
Country of Origin
Poland

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
0.4063 in
Outside Dia.
13/32 in
Pipe Size (Fittings)
1/8"
Thread Size
1/8-27
Overall Length
13/32 in
Outside Diameter
13/32 in
Nominal Pipe Size
1/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Low Lead Brass
Pipe Thread Type
MNPT x MNPT
Item
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Standards
NSF 61 Annex G
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-65 to 250 Degrees F
Basic Pipe Fitting Material
Metal
Pressure (PSI)
1200
Specific Pipe Fitting Shape
Nipple
Material Grade
CA2745
Application
Air, Natural Gas, Potable Water
Material
Low Lead Brass
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
250 Degrees F
Side B Thread Type
NPT
Maximum Operating Pressure
1000 psi @ 200 Degrees F
Maximum Steam Pressure
1200 psi
Side A Gender
Male
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Side B Gender
Male
Gravity Flow
Yes
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced

Description

Nipple, Application Air, Natural Gas, Potable Water, Gravity Flow Yes, Manufacture Location Globally Sourced, Material Low Lead Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1200 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 13/32 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.