Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple

  • Mfr # 706113-0240

  • Zoro # G0082461


product price: $4.19
/ea

Key Features

Overall Pipe Length
2-1/2"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Thread Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706113-0240
Zoro #
G0082461
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Pipe Length
2-1/2"
Pipe Size (Fittings)
1/8"
Pipe Size (Nominal)
1/8"
Pipe Size - Pipe Fitting
1/8 in
Pipe Fitting Length
2-1/2"
Fitting Length
2 1/2 in
Pipe Size
1/8"
Overall Length
2 1/2 in
Fitting Thread Size B
1/8 in -27
Fitting Thread Size D
3/4 in -11 1/2
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size A
1/8 in -27
Fitting Side A Outside Diameter
1 7/16 in
Fitting Side B Outside Diameter
3/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Thread Type
MNPT x MNPT
Item
PIPE NIPPLE
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Material (Pipe)
Low Lead Brass
Temp. Range
-65 Degrees to 250 Degrees F
Standards
NSF 61 Annex G
Max. Pressure
1000 psi
Pipe Fitting Material
Brass
Specific Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Application
Air, Non-Potable Water, Potable Water
Material Grade
CA2745
Color
Brown
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Fitting Side B Pipe Threading
27
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
27
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Includes Seal
No
Max. Steam Pressure
250 psi
Maximum Operating Pressure
1,000 psi

Description

Nipple, Brass, CA2745, 1/8 in, Male, NPT, 1 7/16 in, 27, 1/8 in -27, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 3/4 in -11 1/2, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.