1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 3/8"

  • Mfr # T6BNA03

  • Zoro # G2487667


product price:  $2.69
/ea

Key Features

Pipe Size - Nominal
1/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6BNA03
Zoro #
G2487667
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
2 in
Pipe Size
1/8"
Wall Thickness
0.068 in
Inside Dia.
1/4 in
Pipe Size (Nominal)
1/8"
Outside Dia.
3/8 in
Pipe Size (Fittings)
1/8"
Overall Length
2 in
Outside Diameter
3/8 in
Nominal Pipe Size
1/8 in
Inside Diameter
1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Pipe Thread Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Thread Type
NPT
Pipe Fitting Material
316 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Item
Nipple
Specific Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Fittings Sub-Category
Nipples
Basic Pipe Fitting Shape
Nipple
Max. Pressure
2893 psi
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
650 Degrees F
Side B Gender
Male
Side B Thread Type
NPT
Maximum Operating Pressure
2893 psi
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Gravity Flow
No
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Side A Connection Type
Threaded
Material
Stainless Steel
Material Grade
316
Thread Configuration
Threaded on Both Ends

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 2,893 psi, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.