Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" MNPT x 3" TBE Brass Pipe Nipple

  • Mfr # 706113-0248

  • Zoro # G1863946


product price: $5.15
/ea

Key Features

Overall Pipe Length
3"
Fitting Length
3 in
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706113-0248
Zoro #
G1863946
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Pipe Length
3"
Fitting Length
3 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Fitting Length
3"
Pipe Size (Fittings)
1/8"
Overall Length
3 in
Pipe Size
1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side B Outside Diameter
3/8 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size A
1/8 in -27
Fitting Thread Size B
1/8 in -27

Details

Item
PIPE NIPPLE
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Max. Pressure
1000 psi
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Standards
NSF 61 Annex G
Specific Fitting Shape
Nipple
Temp. Range
-65 Degrees to 250 Degrees F
Application
Air, Non-Potable Water, Potable Water
Material Grade
CA2745
Color
Brown
Max. Steam Pressure
250 psi
Fitting Side A Pipe Threading
27
Includes Seal
No
Maximum Operating Pressure
1,000 psi
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
27
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Male
Fitting Side B Type
NPT

Description

Nipple, Brass, CA2745, 1/8 in, Male, NPT, 1 5/8 in, 27, 1/8 in -27, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.