Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing

  • Mfr # 3ACR9

  • Zoro # G3053845


product price: $49.49
/ea

Key Features

Outside Diameter
1/8 in
Wall Thickness
0.049"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ACR9
Zoro #
G3053845
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/8 in
Wall Thickness
0.049"
Tube Length
6 ft.
Inside Diameter
0.027 in
Outside Dia.
1/8"
Outside Dia. Tolerance
+0.005 in /-0.005 in
Inside Dia.
0.027"
Outside Diameter Tolerance
+/-0.005 in
Overall Length
6 ft

Details

Tube Material
304 Stainless Steel
Max. Pressure
12014 psi @ 72 Degrees F
Item
Seamless Tubing
Standards
ASTM 269
Temp. Range
-425 Degrees to 1500 Degrees F
Type
Seamless
Maximum Operating Pressure
12,014 psi @ 72 Degrees F
Features
Formability and Ductility
Minimum Operating Temperature
-425 Degrees F
Material
304 Stainless Steel
Resistance Properties
Corrosion Resistant
Industry Application
Food and Beverage, Mechanical, Petrochemical Processing, Pharmaceutical and Chemical
Maximum Operating Temperature
1,500 Degrees F
Temper
Annealed
Tube Form
Straight
Material Grade
304
Cleaned and Capped
No
Fabrication
Seamless
System of Measurement
Inch

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.027 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 12,014 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.