1/8" Socket Weld SS Cap
Mfr # 4307004200
Zoro # G0766516
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Pipe Size - Pipe Fitting
1/8"
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307004200
Zoro #
G0766516
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Outside Dia.
45/64"
Overall Length
9/16 in
Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Standards
ISO 9001:2008, ASTM A182, ASME B16.11
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 3000
Max. Steam Pressure
1965 psi@350 Degrees F
Fittings Sub-Category
Caps
Max. Pressure
2570 psi@100 Degrees F
Material Grade
304
For Pipe Schedule
160
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Class
Class 3000
Description
Round Cap, 1/8 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Socket, 9/16 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.