Zoro Homepage

1/8" Socket Weld SS Cross

  • Mfr # 4307005200

  • Zoro # G0567926


product price: $23.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Pipe Fitting Material
304L Stainless Steel
Tube Size
1/8"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307005200
Zoro #
G0567926
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Tube Size
1/8"
Pipe Size (Fittings)
1/8"
Outside Dia.
53/64"
Pipe Size
1/8"
Fitting Side A Outside Diameter
13/16 in
Fitting Side C Nominal Pipe Size
1/8 in
Overall Length
1 5/8 in
Fitting Side D Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Standards
ISO 9001:2008, ASTM A182, ASME B16.11
Specific Pipe Fitting Shape
Cross
Max. Steam Pressure
2810 psi@350 Degrees F
Max. Pressure
3000 psi
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Crosses
For Pipe Schedule
80
Fitting Side D Gender
Female
Fitting Side A Type
Socket
Class
Class 3000
Material Grade
304
Fitting Side D Type
Socket
Fitting Side A Gender
Female
Color
Silver
Fitting Side B Gender
Female
Maximum Operating Pressure
Refer to Specification
Fitting Side B Type
Socket
Fitting Side C Type
Socket
Fitting Side C Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Cross, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1/8 in, Female, Socket, 13/16 in, 1/8 in, Female, Socket, 1/8 in, Female, Socket, 1/8 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.