Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" x 1/4" Low Lead Brass Female Coupling

  • Mfr # 700066-0402

  • Zoro # G6087462


product price: $3.59
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Adapter
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700066-0402
Zoro #
G6087462
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
5/16-24 x 7/16-24
Pipe Size (Fittings)
1/8"
Fitting Side B Pipe Size
1/8 in
Thread Size B
1/8-27
Thread Size A
7/16-24
Fitting Side A Tube Outer Diameter
1/4 in
Pipe Size
1/8"
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
1/8-27
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
7/16-24

Details

Item
Compression Fitting Coupling
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Material
Metal
Max. Pressure
300 psi
Basic Pipe Fitting Shape
Coupling
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Coupling
Standards
NSF/ANSI 61 Annex G
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Application
Gasoline, Oils, Potable Water
Maximum Operating Pressure
300 psi
Compatible Tube Material
Aluminum, Copper, Plastic
Fitting Side B Connection Type
FNPT
Fitting Shape
Straight
Pressure (PSI)
300
Connection
Compression x FNPT
Operating Temperature - Maximum
250 Degrees F
For Media Type
Fuels, Oils, Potable Water
Operating Pressure - Maximum
300 psi
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 7/16-24, Thread Size B 1/8-27, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.