1/8" x 1/4" Low Lead Brass Male Coupling
Mfr # 700068-0402
Zoro # G6125007
product price: $3.39
/eaKey Features
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Adapter
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700068-0402
Zoro #
G6125007
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Compression Thread Size
5/16-24 x 7/16-24
Thread Size B
1/8-27
Fitting Side B Pipe Size
1/8 in
Thread Size A
7/16-24
Fitting Side A Tube Outer Diameter
1/4 in
Pipe Size
1/8"
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
7/16-24
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
1/8-27
Description
Compression Fitting Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 7/16-24, Thread Size B 1/8-27, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.