Zoro Homepage

1/8" x 3/8" Low Lead Brass Female Elbow

  • Mfr # 700070-0602

  • Zoro # G6168407


product price: $8.89
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
5/16-24 x 9/16-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700070-0602
Zoro #
G6168407
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
5/16-24 x 9/16-24
Pipe Size (Fittings)
1/8"
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
1/8-27
Fitting Side B Pipe Size
1/8 in
Thread Size A
9/16-24
Pipe Size
1/8"
Thread Size 1
9/16-24
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
1/8-27

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Shape
Elbow
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
200 psi
System of Measurement
Imperial
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Application
Gasoline, Oils, Potable Water
Compatible Tube Material
Aluminum, Copper, Plastic
Fitting Side B Connection Type
FNPT
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Pressure (PSI)
200
Connection
Compression x FNPT
For Media Type
Fuels, Oils, Potable Water
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
200 psi

Description

Compression Fitting Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 9/16-24, Thread Size B 1/8-27, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.