
180 Return Bend, Aluminum, 1 1/4 in
Mfr # ZUSA-PF-9523
Zoro # G7689364
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
180 Degrees Return Bend
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-9523
Zoro #
G7689364
UPC #
193005063214
Country of Origin
United States
Dimensions
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Details
Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
180 Degrees Return Bend
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
12
Fitting Side B Pipe Threading
12
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Not Compliant
Class
Class 150
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Gender
Female
Description
180 Degrees Return Bend, Aluminum, Class Class 150, 1 1/4 in, Female, NPT, 12, 1 1/4 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.