Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1W, T1 3/4 Miniature Incandescent Light Bulb (Formerly LumaPro), PK10

  • Mfr # 373-10PK

  • Zoro # G2518896


product price: $12.15
/pk 10, $1.22/ea

Key Features

Voltage
14V AC
Watts
1.12 W
Bulb Shape
T1-3/4
Lighting Technology
Incandescent
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373-10PK
Zoro #
G2518896
UPC #
190735572115
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
23/32"
Light Bulb Dia.
1/4"
Max Overall Bulb Length
23/32"
Overall Length
23/32 in
Bulb Dia.
1/4 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
1.12 W
Bulb Base Type
Midget Screw (E5)
Bulb Shape
T1-3/4
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2400K
Dimmable
No
Lumens
14 lm
Rated Life
2,500 hr
Light Technology
Incandescent
Trade Number
373
Bulb Primary Application
General Purpose
Bulb Type
Miniature
Bulb Amps
80mA
High Output
No
For Enclosed Fixtures
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
2500 hr.
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
No
Bulb Finish
Clear
Three-Way
No
Overall Bulb Base Type
Midget Screw
Wattage Equivalency
1.12W INC
Amps
0.08 A
Overall Bulb Shape
T
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Midget Screw (E5), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 14 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 373, Voltage 14V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 2,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.