Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Bevel Seat T304 SS Cap

  • Mfr # 16A2.5

  • Zoro # G4343157


product price: $18.85
/ea

Key Features

Specific Fitting Shape
Cap
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
2 1/2 in
Overall Length
21/32 in
Max. Pressure
400 psi at 72 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A2.5
Zoro #
G4343157
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
2 1/2 in
Overall Length
21/32 in
Fitting Tube Size Outside Diameter
2 1/2 in

Details

Item
Sanitary Fitting Cap
Specific Fitting Shape
Cap
Surface Finish
180 Grit ID/150 Grit OD
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-30 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
Cap
Tube Fitting Material
T304 Stainless Steel
Pipe Fitting Connection Type
Bevel Seat
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Standards
3A
Material Grade
304
Fitting Shape
Cap
Minimum Operating Temperature
30 Degrees F
Maximum Operating Pressure
400 psi
Exterior Finish
32 RA
Interior Finish
32 RA
Fitting Material
Stainless Steel
Maximum Operating Temperature
250 Degrees F
Application
Animal Food, Dairy, Food Process, Personal Care
For Media Type
Beverages

Description

Sanitary Fitting Cap, Application Animal Food, Dairy, Food Process, Personal Care, Fitting Connection Type Cap, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 2 1/2 in, Overall Length 21/32 in, Specific Fitting Shape Cap, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 30 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.