Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Bevel Seat T304 SS Hex Nut

  • Mfr # 13H2.5

  • Zoro # G4342852


product price: $28.19
/ea

Key Features

Specific Fitting Shape
Nut
Tube Size
2 1/2 in
Overall Length
1 3/16 in
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-30 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H2.5
Zoro #
G4342852
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
2 1/2 in
Overall Length
1 3/16 in
Compatible Tube Outer Diameter
2 1/2 in
Hex Size
3 19/32 in

Details

Item
Sanitary Fitting Nut
Specific Fitting Shape
Nut
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-30 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Nut
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Shape
Nut
Fitting Connection Type
Bevel Seat
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Bevel Seat
Application
Animal Food, Dairy, Food Process, Personal Care
Maximum Operating Temperature
250 Degrees F
Fitting Material
Stainless Steel
Compatible Fitting Connection Type
Cap
Maximum Operating Pressure
400 psi
Standards
3A
Fitting Shape
Nut
Minimum Operating Temperature
30 Degrees F
Material Grade
304
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
30 Degrees F
Operating Pressure - Maximum
400 psi
For Media Type
Beverages, Food

Description

Sanitary Fitting Nut, Application Animal Food, Dairy, Food Process, Personal Care, Compatible Tube Outer Diameter 2 1/2 in, Fitting Material Stainless Steel, Hex Size 3 19/32 in, Material Grade 304, Overall Length 1 3/16 in, Specific Fitting Shape Nut, Standards 3A, Compatible Fitting Connection Type Cap, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 30 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.