Zoro Homepage

2-1/2" Butt Weld 304L SS Cap Sch 40

  • Mfr # 4381015860

  • Zoro # G3066847


product price: $23.79
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381015860
Zoro #
G3066847
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Overall Length
1 1/2 in
Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Pipe Fitting Schedule/Class
Schedule 40
Standards
403M-88a, Dimensions And Materials Conform To ASTM-A-403/A
Specific Pipe Fitting Shape
Cap
Material Grade
304L
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Schedule
40

Description

Round Cap, 2 1/2 in Nominal Pipe Size, Stainless Steel, 304L, For Pipe Schedule 40, Butt Weld, 1 1/2 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.