2-1/2" Butt Weld T304 SS Dome Cap
Mfr # E16W2.5
Zoro # G4011156
product price: $39.89
/eaKey Features
Specific Fitting Shape
Dome Cap
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
2 1/2 in
Overall Length
1 in
Specific Pipe Fitting Shape
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E16W2.5
Zoro #
G4011156
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tube Size
2 1/2 in
Overall Length
1 in
Wall Thickness
0.065 in
Fitting Tube Size Outside Diameter
2 1/2 in
Fitting Wall Thickness
0.065 in
Details
Item
Sanitary Fitting Cap
Specific Fitting Shape
Dome Cap
Surface Finish
180 Grit ID/150 Grit OD
Specific Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
Butt Weld
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Tube Fitting Material
T304 Stainless Steel
Application
Animal Food, Dairy, Food Process, Personal Care
Material Grade
304
Fitting Shape
Cap
Interior Finish
32 RA
Exterior Finish
32 RA
Fitting Material
Stainless Steel
For Media Type
Beverages
Description
Sanitary Fitting Cap, Application Animal Food, Dairy, Food Process, Personal Care, Fitting Connection Type Butt Weld, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 1 in, Specific Fitting Shape Dome Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.