Zoro Homepage

2-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow

  • Mfr # V2S-6L2.5

  • Zoro # G4158874


product price: $36.39
/ea

Key Features

Specific Fitting Shape
90 Degrees Long Tangent Elbow
Surface Finish
Unpolished
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2S-6L2.5
Zoro #
G4158874
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2 1/2 in
Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Wall Thickness
0.065 in
Center-to-End 1 Length
5 3/16 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Long Tangent Elbow
Surface Finish
Unpolished
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
T316L Stainless Steel
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Butt Weld
Fitting Shape
90 Degrees Long Tangent Elbow
Standards
ASME, FISA, FPSA, ISPE, WCMA
Application
Industrial
Fitting Side B Connection Type
Butt Weld
Exterior Finish
Unpolished
Material Grade
316L
Interior Finish
Unpolished
Fitting Side 1 Connection Type
Butt Weld
Series
V2S
Fitting Side 2 Connection Type
Butt Weld

Description

Sanitary Fitting Elbow, Application Industrial, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Long Tangent Elbow, Standards ASME, FISA, FPSA, ISPE, WCMA, Interior Finish Unpolished

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.