2-1/2" Clamp T316L SS Roll-On Ferrule
Mfr # EG14R-6L2.5
Zoro # G3972403
product price: $18.49
/eaKey Features
Specific Fitting Shape
Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
2 1/2 in
Overall Length
1 3/8 in
Specific Pipe Fitting Shape
Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EG14R-6L2.5
Zoro #
G3972403
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tube Size
2 1/2 in
Overall Length
1 3/8 in
Wall Thickness
0.065 in
Fitting Side B Outside Diameter
2 1/2 in
Compatible Tube Wall Thickness
0.065 in
Compatible Tube Outer Diameter
2 1/2 in
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side 1 Inside Diameter
2 1/2 in
Fitting Side 1 Outside Diameter
2 1/2 in
Fitting Side 2 Outside Diameter
2 1/2 in
Description
Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 1/2 in, Fitting Side B Outside Diameter 2 1/2 in, Overall Length 1 3/8 in, Specific Fitting Shape Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.