Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter

  • Mfr # EG14RT2.5

  • Zoro # G4221481


product price: $38.19
/ea

Key Features

Specific Fitting Shape
Hose Barb Adapter
Surface Finish
180 Grit ID/150 Grit OD
Pipe Fitting Connection Type
Clamp x Hose Barb
Basic Pipe Fitting Material
Metal
Tube Fitting Material
T304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG14RT2.5
Zoro #
G4221481
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
2 1/2 in
Wall Thickness
0.065 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Hose Barb Adapter
Surface Finish
180 Grit ID/150 Grit OD
Pipe Fitting Connection Type
Clamp x Hose Barb
Basic Pipe Fitting Material
Metal
Tube Fitting Material
T304 Stainless Steel
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
Clamp x Hose Barb
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Hose Barbed
Application
Animal Food, Dairy, Personal Care
Fitting Side A Connection Type
Clamp
Fitting Shape
Straight
Exterior Finish
32 RA
Standards
3A, ASME, FISA, FPSA, ISPE, WCMA
Material Grade
304
Interior Finish
32 RA
Connector Type
Adapter
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Fitting Adapter, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Hose Barbed, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Hose Barb Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.