Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Clamp x Hose Barb T316L SS Hose Barb Adapter

  • Mfr # EG14RT-6L2.5

  • Zoro # G4148584


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hose Barb Adapter
Surface Finish
180 Grit ID/150 Grit OD
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Clamp x Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG14RT-6L2.5
Zoro #
G4148584
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
2 1/2 in
Wall Thickness
0.065 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Hose Barb Adapter
Surface Finish
180 Grit ID/150 Grit OD
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
Clamp x Hose Barb
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Clamp x Hose Barb
Specific Pipe Fitting Shape
Adapter
Fitting Shape
Straight
Fitting Material
Stainless Steel
Interior Finish
32 RA
Fitting Side A Connection Type
Clamp
Standards
3A, ASME, FISA, FPSA, ISPE, WCMA
Material Grade
316L
Application
Animal Food, Dairy, Personal Care
Exterior Finish
32 RA
Fitting Side B Connection Type
Hose Barbed
Fitting Side 1 Connection Type
Clamp
Fitting Side 2 Connection Type
Barbed
Connector Type
Adapter
For Media Type
Beverages, Food

Description

Sanitary Fitting Adapter, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Hose Barbed, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Hose Barb Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.