Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Clamp x MNPT T304 SS Male Adapter

  • Mfr # EG212.5

  • Zoro # G3957317


product price: $66.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
2 1/2 in
Overall Length
3 7/16 in
Fitting Connection Type
Clamp x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG212.5
Zoro #
G3957317
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
2 1/2 in
Overall Length
3 7/16 in
Fitting Side B Pipe Size
2 1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Straight Adapter
Surface Finish
180 Grit ID/150 Grit OD
Fitting Connection Type
Clamp x MNPT
Pipe Fitting Connection Type
Clamp x MNPT
Specific Pipe Fitting Shape
Adapter
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Fitting Shape
Straight
Standards
3A, ASME, FISA, FPSA, ISPE, WCMA
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Fitting Side B Connection Type
MNPT
Interior Finish
32 RA
Material Grade
304
Fitting Side A Connection Type
Clamp
Application
Animal Food, Dairy, Personal Care
Fitting Side 2 Connection Type
MNPT
For Media Type
Beverages, Food
Connector Type
Adapter
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Fitting Adapter, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type MNPT, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side B Pipe Size 2 1/2 in, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 7/16 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.